
LIQUIDTIGHT CONNECTOR 2 IN INSUL DC ZINC
Item #: 0248431
Cat #: 3518DC
UPC: 050169980248
$ 107.83 EA
Company wide:
0
in stock
Documents & Guides
Straight Insulated Connectors Die Cast Zinc, 2 In. Trade Size
Overview
Straight Insulated Connectors Die Cast Zinc, 2 In. Trade Size
Positviely bond conduit to a box or enclosure with RACO® liquidtight straight connectors. Can be used in either flexible metallic conduit or Type Be flexible nonmetallic liquidtight conduit. Offered in either insulated or noninsulated throat.
Also known as: 050169980248, 3518DC, RAC3518DC
Features & Benefits
- Diecast zinc construction
- Insulated
- cULus
- Available in trade sizes 3/8 in. through 4 in.
- Sealing washer and heavy-duty locknut included
- All components are reusable
Specifications
| Diameter: | 2 in |
| Diameter: | 2 in |