LIQUIDTIGHT CONN W/GRND LUG 1-1/2 IN IRN

Item #: 0248424

Cat #: 3516-3

UPC: 050169351635

$ 255.94 EA
Company wide:
0 in stock
Straight Insulated Connector with Ground Lug, Steel/Malleable Iron, 1-1/2 In. Trade Size

Overview

Straight Insulated Connector with Ground Lug, Steel/Malleable Iron, 1-1/2 In. Trade Size

Use RACO® grounding liquidtight connectors when installation requires a copper or aluminum external bonding jumper on flexible metallic liquidtight conduit. Suitable for use in Class I, Div 2; Class II, Div 1 & 2; and Class III, Div 1 &2. For use in either indoor our outdoor applications.

Also known as: 050169351635, 3516-3, RAC35163

Features & Benefits

  • Malleable iron construction ensures mechanical protection
  • All metallic components are zinc electroplated for added corrosion protection
  • Inslated with ground lug
  • Patented split gland-ring assures a perfect seal, preventing pullouts
  • UL Listed, CSA
  • Available in trade sizes 3/8 in. through 4 in.
  • Sealing washer and heavy-duty locknut included
  • All components are reusable
  • N/A

Specifications

Material: Malleable Iron
Diameter: 1 1/2 in
Allowable Gauge Range: 14 - 4
Material: Malleable Iron
Allowable Gauge Range: 14 - 4
Diameter: 1 1/2 in