Metal Halide Lamp, Pulse Start, ED17, 70W, Clear

Item #: 0248415

Cat #: MP70/U/MED

UPC: 046135645471

Company wide:
0 in stock
Metal Halide Lamp, Pulse Start, 70 Watt, 85 Volt, Bulb: ED17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 5200, CRI: 75, Color Temperature: 3000K, Lamp Finish: Clear, ANSI Code: M98/O, Standard Case Qty: 20 *Sylvania Part # 64547*

Overview

Metal Halide Lamp, Pulse Start, 70 Watt, 85 Volt, Bulb: ED17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 5200, CRI: 75, Color Temperature: 3000K, Lamp Finish: Clear, ANSI Code: M98/O, Standard Case Qty: 20 *Sylvania Part # 64547*

Sylvania METALARC® PRO-TECH® and METALARC® pulse start low wattage E17 and PAR38 lamp's premium performance provides opportunities for higher maintained illumination levels and substantial energy savings. The METALARC® PRO-TECH® lamp design enhances safety in open or enclosed fixtures and includes a shroud around the arc tube and, in some cases, a thicker walled outer jacket. In addition, METALARC® PRO-TECH® lamps have a reduction in UV output compared to standard metal halide lamps.

Also known as: 046135645471, MP70/U/MED, LDVMP70UMED

Specifications

Type: Pulse Start
Color: Clear
Color Temperature: 3000 (Warm White)
Wattage: 70
Base: Medium Screw (E26)
Color Rendering Index (CRI): 75
ANSI Code: M98/O
Lumens: 5200
Shape: ED17 (Elliptical Dimple)
Volts AC: 85
Light Technology: HID
Type: Pulse Start
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
ANSI Code: M98/O
Shape: ED17 (Elliptical Dimple)
Light Technology: HID
Color: Clear
Wattage: 70
Color Rendering Index (CRI): 75
Lumens: 5200
Volts AC: 85