LED LITESPAN PAR38, FLOOD 50 DEG BEAM 20W-1700LM DIM, 3000K 80+CRI, 120V E26

Item #: 0248408

Cat #: LED20WPAR38/FL/830K-DIM-G6

UPC: 031293091710

Company wide:
0 in stock
Documents & Guides
Features: 20WAT 120V MEDIUM SCREW (E26) 25000HR PAR 38

Overview

Features: 20WAT 120V MEDIUM SCREW (E26) 25000HR PAR 38
Also known as: 031293091710, LED20WPAR38/FL/830K-DIM-G6, EIKLED20WPAR38FL83

Specifications

No Specifications Available