Main Breaker Kit, 480V, 400A

Item #: 0248407

Cat #: BKLGE400B

UPC: 786687010821

Company wide:
0 in stock
Documents & Guides
Main Breaker Kit, 480V, 1 or 3-Phase, 400 Amp, Bottom Mounting

Overview

Main Breaker Kit, 480V, 1 or 3-Phase, 400 Amp, Bottom Mounting
Also known as: 786687010821, BKLGE400B, CUTBKLGE400B

Specifications

Type: Main Breaker
Phase: 3, 1
Mounting: Panel
Amps: 400
Type: Main Breaker
Mounting: Panel
Phase: 3, 1
Amps: 400