Main Breaker Kit, 480V, 400A

Item #: 0248406

Cat #: BKLGE400T

UPC: 786687010746

Company wide:
0 in stock
Documents & Guides
Main Breaker Kit, 480V, 1 or 3-Phase, 400 Amp, Top Mounting

Overview

Main Breaker Kit, 480V, 1 or 3-Phase, 400 Amp, Top Mounting
Also known as: 786687010746, BKLGE400T, CUTBKLGE400T

Specifications

Type: Main Breaker
Phase: 3, 1
Mounting: Panel
Amps: 400
Type: Main Breaker
Mounting: Panel
Phase: 3, 1
Amps: 400