Main Breaker Kit, 480V, 500A

Item #: 0248405

Cat #: BKLGE500B

UPC: 786687010838

Company wide:
0 in stock
Documents & Guides
Main Breaker Kit, 480V, 1 or 3-Phase, 500 Amp, Bottom Mounting

Overview

Main Breaker Kit, 480V, 1 or 3-Phase, 500 Amp, Bottom Mounting
Also known as: 786687010838, BKLGE500B, CUTBKLGE500B

Specifications

Type: Main Breaker
Phase: 3, 1
Mounting: Panel
Amps: 500
Type: Main Breaker
Mounting: Panel
Phase: 3, 1
Amps: 500