PLATT logo

Made in USA

Main Breaker Kit, 480V, 500A

Item #: 0248403
Cat #: BKLGE500T
UPC: 786687010814
Call for price
Company wide:
0 in stock
Documents & Guides
Main Breaker Kit, 480V, 1 or 3-Phase, 500 Amp, Top Mounting

Overview

Main Breaker Kit, 480V, 1 or 3-Phase, 500 Amp, Top Mounting
Also known as: 786687010814, BKLGE500T, CUTBKLGE500T

Specifications

Type: Main Breaker
Phase: 3, 1
Mounting: Panel
Amps: 500
Type: Main Breaker
Mounting: Panel
Phase: 3, 1
Amps: 500

Customer Reviews

No reviews for this product
(0)