LIQUIDTIGHT CONN W/GROUND LUG 3/8 IN STL

Item #: 0248384

Cat #: 3511-3

UPC: 050169351130

$ 38.24 EA
Company wide:
0 in stock
Straight Insulated Connector with Ground Lug, Steel/Malleable Iron, 3/8In. Trade Size

Overview

Straight Insulated Connector with Ground Lug, Steel/Malleable Iron, 3/8In. Trade Size

Use RACO® grounding liquidtight connectors when installation requires a copper or aluminum external bonding jumper on flexible metallic liquidtight conduit. Suitable for use in Class I, Div 2; Class II, Div 1 & 2; and Class III, Div 1 &2. For use in either indoor our outdoor applications.

Also known as: 050169351130, 3511-3, RAC35113

Features & Benefits

  • Steel construction ensures mechanical protection
  • All metallic components are zinc electroplated for added corrosion protection
  • Insulated with ground lug
  • Patented split gland-ring assures a perfect seal, preventing pullouts
  • UL Listed, CSA
  • Available in trade sizes 3/8 in. through 4 in.
  • Sealing washer and heavy-duty locknut included
  • All components are reusable
  • N/A

Specifications

Material: Steel
Material: Steel