600 Compression Pigtail Adapter Offset, Aluminum

Item #: 0248376

Cat #: ACO-600

UPC: 783669009620

Call for price
Company wide:
0 in stock
Documents & Guides
Aluminum Compression Pigtail Adaptor Offset, Conductor Size 600, Tin Plated, UL, CSA

Overview

Aluminum Compression Pigtail Adaptor Offset, Conductor Size 600, Tin Plated, UL, CSA
Also known as: 783669009620, ACO-600, ILSACO600, Pin Adapter, Pin Connector, nip covers

Features & Benefits

  • Pin is off center to allow connectors to be rotated for parallel applications where spacing is tight. Multiple conductor lugs hole spacing does NOT permit insertion of straight pin connectors
  • Knurled pin for greater surface contact
  • Chamfered entry for ease of conductor insertion
  • Pre-filled with De-Ox® oxide inhibiting compound to prevent oxides from forming
  • Color coded end cap to identify proper compression die and prevent foreign materials from entering prior to use
  • Electro-tin plated for corrosion resistance
  • Supplied with insulating cover to eliminate taping
  • ACO-90 items have bent pins, providing additional installation flexibility

Specifications

Diameter: 0.730 in
Length: 3.670 in
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 600
Diameter: 0.730 in
Material: Aluminum
Allowable Gauge Range: 600
Length: 3.670 in
Standards: California Proposition 65