
LIQUIDTIGHT CONNECTOR 90 3/4 IN DC ZINC
Item #: 0248373
Cat #: 3423DC
UPC: 050169980132
$ 28.84 EA
Company wide:
0
in stock
Documents & Guides
90° Uninsulated Connectors Die Cast Zinc, 3/4 In. Trade Size
Overview
90° Uninsulated Connectors Die Cast Zinc, 3/4 In. Trade Size
Positviely bond conduit to a box or enclosure with RACO® liquidtight 90° connectors. Can be used ine either flexible metallic conduit or Type Be flexible nonmetallic liquidtight conduit. Offered in either insulated or noninsulated throat.
Also known as: 050169980132, 3423DC, RAC3423DC
Features & Benefits
- Diecast zinc construction
- Noninsulated
- Patented split gland-ring assures a perfect seal, preventing pullouts
- cULus
- Available in trade sizes 3/8 in. through 2 in.
- Sealing washer and heavy-duty locknut included
- All components are reusable
Specifications
| Diameter: | 3/4 in |
| Material: | Zinc |
| Diameter: | 3/4 in |
| Material: | Zinc |