LIQUIDTIGHT CONNECTOR 1 IN DC ZINC

Item #: 0248334

Cat #: 3404DC

UPC: 050169980071

$ 37.02 EA
Company wide:
0 in stock
Straight Uninsulated Connectors Die Cast Zinc, 1 In. Trade Size

Overview

Straight Uninsulated Connectors Die Cast Zinc, 1 In. Trade Size

Positviely bond conduit to a box or enclosure with RACO® liquidtight straight connectors. Can be used ine either flexible metallic conduit or Type Be flexible nonmetallic liquidtight conduit. Offered in either insulated or noninsulated throat.

Also known as: 050169980071, 3404DC, RAC3404DC

Features & Benefits

  • Diecast zinc construction
  • Noninsulated
  • Patented split gland-ring assures a perfect seal, preventing pullouts
  • cULus
  • Available in trade sizes 3/8 in. through 2 in.
  • Sealing washer and heavy-duty locknut included
  • All components are reusable

Specifications

Diameter: 1 in
Diameter: 1 in