1
more

Breaker, Molded Case, Lug Kit, 400A, 4/0 - 600MCM, Cu/Al, K Frame
Item #: 0248320
Cat #: 3TA401LDK
UPC: 786679558980
$ 269.70 EA
Company wide:
0
in stock
Documents & Guides
Line and Load Terminals, Aluminum, Cu/Al Wire, 4/0 - 600 AWG Wire Range, 1 Conductors, 3 Lugs. For 3-Pole, 400 Amp K-Frame Breakers.
Overview
Line and Load Terminals, Aluminum, Cu/Al Wire, 4/0 - 600 AWG Wire Range, 1 Conductors, 3 Lugs. For 3-Pole, 400 Amp K-Frame Breakers.
Eaton's Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Also known as: 786679558980, 3TA401LDK, CUT3TA401LDK
Specifications
| Poles: | 3 |
| Amps: | 400 |
| Allowable Gauge Range: | 4/0 - 600 |
| Poles: | 3 |
| Allowable Gauge Range: | 4/0 - 600 |
| Amps: | 400 |