Speedbor Max Speed Bits 6"

Item #: 0248240

Cat #: 3041007

UPC: 024721092762

Company wide:
0 in stock
Documents & Guides
Speedbor Max Speed Bits 6" Standard Length Bits

Overview

Speedbor Max Speed Bits 6" Standard Length Bits

Three Cutting Spurs For Faster, Cleaner Holes, Less Breakout, And Extended Drilling Life. Full Screw-Point Tip Allows Bit To Self-Feed For Ease Of Drilling. Tapered Tri-Flute Design For Faster Chip Ejection And Less Binding. 1/4" Quick-Change Shank Reduces Slipping In Standard Chucks And Is Compatible With All 1/4" Quick-Change Chucks, Including Impact Drills.

Also known as: 024721092762, 3041007, IRW3041007

Specifications

Type: Bit
Type: Bit