1-Gang, Duplex Wall Plate, Almond

Item #: 0248238

Cat #: 82003

UPC: 078477828090

Company wide:
0 in stock
Documents & Guides
1-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoset, Device Mount - Almond

Overview

1-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoset, Device Mount - Almond
Also known as: 078477828090, 82003, LEV82003

Specifications

Mounting: Device
Size: Standard
Material: Plastic
Gangs: 1
Color: Almond
Mounting: Device
Material: Plastic
Color: Almond
Size: Standard
Gangs: 1