Underground Wire Conn, 60® Gray/Gray, 25/Card

Item #: 0248230

Cat #: 30-1160

UPC: 783250758197

$ 2.58 EA
Company wide:
4,239 in stock
Documents & Guides
Wire Connector, Underground Type, Blue/Blue, Wire Ranges: 20 - 10 AWG, Package of 25. For Direct Burial and Wet Location Copper-to-Copper Connections., Wire-Nut®

Overview

Wire Connector, Underground Type, Blue/Blue, Wire Ranges: 20 - 10 AWG, Package of 25. For Direct Burial and Wet Location Copper-to-Copper Connections., Wire-Nut®

The connector made specifically for harsh underground environments. UnderGround Wire Connectors are designed to secure and protect wire connections in a wide variety of below-grade, wet location and direct burial applications. Quick and easy application saves time and energy, eliminating the need for heat shrink, resin-packs, and multi-step corrosion kits. With an expanding, live-action spring and pre-filled with a silicone-based sealant, UnderGround Wire Connectors make fast, secure, and long lasting connections. The tough, thermoplastic shell provides extra protection against accidental impacts and the deep skirt provides superior moisture resistance, making these connectors UL Listed to 486G for use in damp, wet or direct burial, below-grade applications.

Also known as: 783250758197, 30-1160, IDE301160

Specifications

Color: Blue, Gray
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 20 - 10
Color: Blue, Gray
Standards: California Proposition 65
Material: Copper
Allowable Gauge Range: 20 - 10