Combination Box/Conduit Hanger for 1/2-3/4" EMT with stud

Item #: 0248193

Cat #: 812MB18S

UPC: 782856520160

$ 12.11 EA
Company wide:
143 in stock
Documents & Guides
Combination Box/Conduit Hangers from Drop Wire/Rod and Beam, Mounts 4 Inch Square Boxes with 1/2 Inch and 3/4 Inch Conduit with 1/4-20 x 9/16 Inch Stud in Center, Standard Packaging Quantity 25.

Overview

Combination Box/Conduit Hangers from Drop Wire/Rod and Beam, Mounts 4 Inch Square Boxes with 1/2 Inch and 3/4 Inch Conduit with 1/4-20 x 9/16 Inch Stud in Center, Standard Packaging Quantity 25.

One assembly provides support for horizontal electrical box and/or conduit from threaded rod Eliminates need for offset bending conduit 66% less Drop Wires (rod/wire application) NEC® & CEC compliant

Also known as: 782856520160, 812MB18S, CDY812MB18S, Combos, Cheaters

Features & Benefits

  • Scoreline breakaway feature can be easily modified by hand while maintaining UL listing
  • Eliminates need for offset bending conduit
  • Designed to be versatile and reusable
  • Labor and time savings due to built-in first means of support
  • NEC® & CEC compliant

Specifications

Material: Steel
Length: 18 in
Finish: Pre-Galvanized
Material: Steel
Finish: Pre-Galvanized
Length: 18 in