Tacker Work Gloves - Size: Medium, Black

Item #: 0248190

Cat #: GTA-17KKM

UPC: 879501008217

Company wide:
0 in stock
Documents & Guides
Work Glove, Tacker, Material: Leather, Color: Black, Size: Medium.

Overview

Work Glove, Tacker, Material: Leather, Color: Black, Size: Medium.
Also known as: 879501008217, GTA-17KKM, LFTGTA17KKM

Specifications

Type: Mechanic, Gloves
Color: Black
Size: Medium
Material: Spandex, Synthetic Leather
Type: Mechanic, Gloves
Size: Medium
Color: Black
Material: Spandex, Synthetic Leather