Tacker Work Gloves - Size: Large, Black

Item #: 0248189

Cat #: GTA-17KKL

UPC: 879501008224

Company wide:
0 in stock
Documents & Guides
Work Glove, Tacker, Material: Leather, Color: Black, Size: Large.

Overview

Work Glove, Tacker, Material: Leather, Color: Black, Size: Large.
Also known as: 879501008224, GTA-17KKL, LFTGTA17KKL

Specifications

Type: Mechanic, Gloves
Color: Black
Size: Large
Material: Spandex, Synthetic Leather
Type: Mechanic, Gloves
Size: Large
Color: Black
Material: Spandex, Synthetic Leather