Tacker Work Gloves, XX-Large, Black

Item #: 0248188

Cat #: GTA-17KK2L

UPC: 879501008248

Company wide:
0 in stock
Documents & Guides
Work Glove, Tacker, Material: Leather, Color: Black, Size: XX-Large.

Overview

Work Glove, Tacker, Material: Leather, Color: Black, Size: XX-Large.
Also known as: 879501008248, GTA-17KK2L, LFTGTA17KK2L

Specifications

Material: Leather
Color: Black
Size: 2XL
Type: Wloves
Material: Leather
Size: 2XL
Color: Black
Type: Wloves