Tacker Work Gloves - Size: X-Large, Black

Item #: 0248187

Cat #: GTA-17KK1L

UPC: 879501008231

Company wide:
0 in stock
Documents & Guides
Work Glove, Tacker, Material: Leather, Color: Black, Size: X-Large.

Overview

Work Glove, Tacker, Material: Leather, Color: Black, Size: X-Large.
Also known as: 879501008231, GTA-17KK1L, LFTGTA17KK1L

Specifications

Type: Mechanic, Gloves
Size: XL
Color: Black
Material: Spandex, Synthetic Leather
Type: Mechanic, Gloves
Color: Black
Size: XL
Material: Spandex, Synthetic Leather