Tacker Work Gloves - Size: Large, Brown

Item #: 0248184

Cat #: GTA-17KBL

UPC: 879501008125

Company wide:
0 in stock
Documents & Guides
Work Glove, Tacker, Material: Leather, Color: Brown, Size: Large.

Overview

Work Glove, Tacker, Material: Leather, Color: Brown, Size: Large.
Also known as: 879501008125, GTA-17KBL, LFTGTA17KBL

Specifications

Type: Mechanic, Gloves
Color: Brown
Size: Large
Material: Spandex, Synthetic Leather
Type: Mechanic, Gloves
Size: Large
Color: Brown
Material: Spandex, Synthetic Leather