Tacker Work Gloves - Size: X-Large, Brown

Item #: 0248182

Cat #: GTA-17KB1L

UPC: 879501008132

Company wide:
0 in stock
Documents & Guides
Work Glove, Tacker, Material: Leather, Color: Brown, Size: X-Large.

Overview

Work Glove, Tacker, Material: Leather, Color: Brown, Size: X-Large.
Also known as: 879501008132, GTA-17KB1L, LFTGTA17KB1L

Specifications

Type: Mechanic, Gloves
Color: Brown
Size: XL
Material: Spandex, Synthetic Leather
Type: Mechanic, Gloves
Size: XL
Color: Brown
Material: Spandex, Synthetic Leather