NEMA OPEN 3P CONT SIZE 3 240V COIL

Item #: 0248181

Cat #: CN15KN3B

UPC: 782113618890

$ 3041.66 EA
Company wide:
0 in stock
Documents & Guides
Eaton Freedom NEMA motor control contactor, NEMA Freedom Series Non-Reversing contactor, 25 hp at 208V, 30 hp at 240V, 50 hp at 480,600V maximum horsepower, 240V/60 Hz or 220V/50 Hz coil voltage, 90A, Three-pole, Size 3

Overview

Eaton Freedom NEMA motor control contactor, NEMA Freedom Series Non-Reversing contactor, 25 hp at 208V, 30 hp at 240V, 50 hp at 480,600V maximum horsepower, 240V/60 Hz or 220V/50 Hz coil voltage, 90A, Three-pole, Size 3

Fill

Also known as: 782113618890, CN15KN3B, CUTCN15KN3B

Specifications

Family / Style: Freedom
Phase: 3
Poles: 3
Horsepower: 30, 25, 50
Amps: 90
Size: 3
Family / Style: Freedom
Poles: 3
Amps: 90
Phase: 3
Horsepower: 30, 25, 50
Size: 3