Tacker Work Gloves - Size: Medium, Camouflage

Item #: 0248172

Cat #: GTA-17CFBRM

UPC: 879501008262

Company wide:
0 in stock
Documents & Guides
Work Glove, Tacker, Material: Leather, Color: Camouflage, Size: Medium.

Overview

Work Glove, Tacker, Material: Leather, Color: Camouflage, Size: Medium.
Also known as: 879501008262, GTA-17CFBRM, LFTGTA17CFBRM

Specifications

Type: Mechanic, Gloves
Color: Brown
Size: Medium
Material: Spandex, Synthetic Leather
Type: Mechanic, Gloves
Size: Medium
Color: Brown
Material: Spandex, Synthetic Leather