Tacker Work Gloves - Size: Large, Camouflage

Item #: 0248171

Cat #: GTA-17CFBRL

UPC: 879501008279

Company wide:
0 in stock
Documents & Guides
Work Glove, Tacker, Material: Leather, Color: Camouflage, Size: Large.

Overview

Work Glove, Tacker, Material: Leather, Color: Camouflage, Size: Large.
Also known as: 879501008279, GTA-17CFBRL, LFTGTA17CFBRL

Specifications

Type: Mechanic, Gloves
Color: Camouflage
Size: Large
Material: Spandex, Synthetic Leather
Type: Mechanic, Gloves
Size: Large
Color: Camouflage
Material: Spandex, Synthetic Leather