Work Glove, Lightweight Mesh - Size: Medium

Item #: 0248162

Cat #: GON-17KKM

UPC: 879501008866

Company wide:
0 in stock
Documents & Guides
Work Glove, Option, Lightweight Mesh, Size: Medium, Color: Black

Overview

Work Glove, Option, Lightweight Mesh, Size: Medium, Color: Black
Also known as: 879501008866, GON-17KKM, LFTGON17KKM

Specifications

Type: Mechanic, Gloves
Color: Black
Size: Medium
Material: Spandex, Synthetic Leather
Type: Mechanic, Gloves
Size: Medium
Color: Black
Material: Spandex, Synthetic Leather