Work Glove, Lightweight Mesh - Size: Medium

Item #: 0248135

Cat #: GON-17CFBRM

UPC: 879501008965

Company wide:
0 in stock
Documents & Guides
Work Glove, Option, Lightweight Mesh, Size: Medium, Color: Camouflage

Overview

Work Glove, Option, Lightweight Mesh, Size: Medium, Color: Camouflage
Also known as: 879501008965, GON-17CFBRM, LFTGON17CFBRM

Specifications

Type: Mechanic, Gloves
Color: Camouflage
Size: Large
Material: Spandex, Synthetic Leather
Type: Mechanic, Gloves
Size: Large
Color: Camouflage
Material: Spandex, Synthetic Leather