Work Glove, Lightweight Mesh - Size: X-Large

Item #: 0248130

Cat #: GON-17CFBR1L

UPC: 879501008989

Company wide:
0 in stock
Documents & Guides
Work Glove, Option, Lightweight Mesh, Size: X-Large, Color: Camouflage

Overview

Work Glove, Option, Lightweight Mesh, Size: X-Large, Color: Camouflage
Also known as: 879501008989, GON-17CFBR1L, LFTGON17CFBR1L

Specifications

Type: Mechanic, Gloves
Size: XL
Color: Camouflage
Material: Spandex, Synthetic Leather
Type: Mechanic, Gloves
Color: Camouflage
Size: XL
Material: Spandex, Synthetic Leather