RIGID/IMC SET SCREW COUPLING 1-1/4 IN STL

Item #: 0248088

Cat #: 3025

UPC: 050169030257

$ 70.06 EA
Company wide:
0 in stock

Overview

Set Screw Couplings Steel, 1-1/4 In. Trade Size

In dry locations, couple two ends of unthreaded rigid/IMC conduit with RACO® set-screw couplings. Suitable for concrete-tight applications when taped.

Also known as: 050169030257, 3025, RAC3025

Features & Benefits

  • Steel construction ensures mechanical protection
  • Zinc-electroplated for added corrosion protection
  • UL Listed
  • Available in trade sizes 1/2 in. through 4 in.

Specifications

Diameter: 1 1/4 in
Material: Steel
Insulation: Non-Insulated
Diameter: 1 1/4 in
Insulation: Non-Insulated
Material: Steel