Wire-Nut® Wire Conn, Model 74B® Yellow, 5,000/Box

Item #: 0248081

Cat #: 30-674

UPC: 783250306749

$ 0.14 EA
Company wide:
0 in stock
Documents & Guides
Ideal; Wire Connector; Wire-nut?; Twist-on; Number Of Conductors: 1 To 6; Environmental Conditions: Tough, Ul 94v-2 Flame-retardant Shell Rated At 105 Deg C (221 F); Conductor Range: 18 - 12 Awg, Min 2-18 Max 4-14 W/ 1-18; Material: Flame-retardant Polypropelene; Yellow; Voltage Rating: 600 V; Model Number: 74b;flammability Rating: Ul 94v-2

Overview

Ideal; Wire Connector; Wire-nut?; Twist-on; Number Of Conductors: 1 To 6; Environmental Conditions: Tough, Ul 94v-2 Flame-retardant Shell Rated At 105 Deg C (221 F); Conductor Range: 18 - 12 Awg, Min 2-18 Max 4-14 W/ 1-18; Material: Flame-retardant Polypropelene; Yellow; Voltage Rating: 600 V; Model Number: 74b;flammability Rating: Ul 94v-2

The IDEAL Wire-Nut® Wire Connector set new standards for innovation, quality and convenience when it was first introduced in 1928. As the first screw-on wire connector in America, it literally set the industry standard for years to come. With a fixed, square-wire spring and a positive grip shell, the Wire-Nut® is perfect to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The Wire-Nut® also features a tough, flame-retardant thermoplastic shell that withstands environmental extremes and is reusable for easy circuit changes and addition. With five color-coded models available, Wire-Nut® Wire Connectors will handle any job from as small as #22 gauge wire up to #6 gauge wire.

Also known as: 783250306749, 30-674, IDE30674

Specifications

Standards: California Proposition 65
Standards: California Proposition 65