ETN HFD2060L Series C, F-frame Mold

Item #: 0248075

Cat #: HFD2060L

UPC: 786679850565

$ 2620.45 EA
Company wide:
0 in stock

Overview

ETN HFD2060L Series C F-fram
Also known as: 786679850565, HFD2060L, CUTHFD2060L

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Volts AC: 600
Amps: 60
Interrupt Rating AC: 65 kA
Mounting: Panel
Poles: 2
Amps: 60
Volts DC: 250
Volts AC: 600
Interrupt Rating AC: 65 kA