4IN ROUND CEILING FAN RATED PAN 1/2IN DEEP 1/2 KO

Item #: 0248038

Cat #: 295

UPC: 050169002957

$ 24.83 EA
Company wide:
29 in stock
Documents & Guides
4 In. Round Ceiling Fan Pan - Drawn with Conduit KO's, 1/2 In. Depth

Overview

4 In. Round Ceiling Fan Pan - Drawn with Conduit KO's, 1/2 In. Depth

Steel construction No protruding ground screw or fan mounting screws allows easy installation Metal protection plate elimates debris or damage to wiring With proper fitting can be used for conduit, NMSC, armored, metal clad, flex cable Maximum support load for ceiling fans 70 lbs. and 150 lbs. for static light fixtures Supplied with five 1/2 in. knockouts Easy to follow instructions and mounting hardware included 6.0 cu. in. capacity

Also known as: 050169002957, 295, RAC295, fancake

Features & Benefits

  • Steel construction
  • No protruding ground screw or fan mounting screws allows easy installation
  • Metal protection plate elimates debris or damage to wiring
  • With proper fitting can be used for conduit, NMSC, armored, metal clad, flex cable
  • Maximum support load for ceiling fans 70 lbs. and 150 lbs. for static light fixtures
  • Supplied with five 1/2 in. knockouts
  • Easy to follow instructions and mounting hardware included
  • 6.0 cu. in. capacity
  • N/A

Specifications

Color: Silver
Color: Silver