Wire Mesh Strain Relief Grip, 1/2" Hub, Single/Double Weave, Straight, Aluminum

Item #: 0248031

Cat #: CGSR7

UPC: 781381626118

$ 97.25 EA
Company wide:
10 in stock
Documents & Guides
Wire Mesh Strain Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, 1/2 Inch Hub

Overview

Wire Mesh Strain Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, 1/2 Inch Hub

Appleton's Aluminum and Steel Liquidtight Strain Relief Cord and Cable Connectors provide a liquidtight and strain relief termination for flexible type neoprene, hypalon, and PVC jacketed power or control cord and cable. They are for use in wet or dry locations sealing electrical connections against dust and dirt, oil, water or other atmosphere containing moisture.

Also known as: 781381626118, CGSR7, APPCGSR7

Specifications

Diameter: 3/4 in, 1/2 in
Material: Stainless Steel, Aluminum
Diameter Range: 0.500 - 0.630 in
Diameter: 3/4 in, 1/2 in
Diameter Range: 0.500 - 0.630 in
Material: Stainless Steel, Aluminum