STRAIN RELIEF CG CONN

Item #: 0248029

Cat #: CGSR3

UPC: 781381626064

$ 85.84 EA
Company wide:
0 in stock
Documents & Guides
Wire Mesh Strain Relief Cord Grip, Hub Size: 3/8 IN, 1/2 IN, Material: Stainless Steel Wire Mesh, Copperfree Aluminum Cap, Dimensions: 5.5 IN Length X 0.94 IN Width, Enclosure: NEMA 3R, Connection: Female Threaded X Mesh, Standard: UL 514B, UL File Number E14817, CSA Number C22.2 18.3, CSA 065178, Class I, Division 2, Class II, Division 1 And 2, Class III, For Aluminum Cord Connector

Overview

Wire Mesh Strain Relief Cord Grip, Hub Size: 3/8 IN, 1/2 IN, Material: Stainless Steel Wire Mesh, Copperfree Aluminum Cap, Dimensions: 5.5 IN Length X 0.94 IN Width, Enclosure: NEMA 3R, Connection: Female Threaded X Mesh, Standard: UL 514B, UL File Number E14817, CSA Number C22.2 18.3, CSA 065178, Class I, Division 2, Class II, Division 1 And 2, Class III, For Aluminum Cord Connector
Also known as: 781381626064, CGSR3, APPCGSR3

Specifications

Diameter: 3/4 in, 1/2 in
Material: Aluminum
Diameter Range: 0.310 - 0.500 in
Diameter: 3/4 in, 1/2 in
Diameter Range: 0.310 - 0.500 in
Material: Aluminum