Conduit Clamp, 3", Right Angle, Malleable Iron, Hot Dipped Galvanized

Item #: 0248011

Cat #: PC300RA

UPC: 781381288385

$ 32.39 EA
Company wide:
0 in stock
Documents & Guides
Right Angle Type Clamp, 3 Inch, Type: PC, Right Angle, Malleable Iron, Hot Dipped Galvanized, For Use With Rigid/IMC/EMT Conduit

Overview

Right Angle Type Clamp, 3 Inch, Type: PC, Right Angle, Malleable Iron, Hot Dipped Galvanized, For Use With Rigid/IMC/EMT Conduit
Also known as: 781381288385, PC300RA, APPPC300RA

Specifications

Material: Malleable Iron
Diameter: 3 in
Material: Malleable Iron
Diameter: 3 in