12/7 THHN/THWN Unshielded Tray Cable, 600V

Item #: 0248009

Cat #: 127VNTCX5000FT

UPC:

$ 3.09 FT
Company wide:
20,382 in stock
Documents & Guides
(7) 12 AWG, THHN Insulation, Unshielded, PVC Jacket, Type VNTC, Black, 600 Volts, Heat and Moisture Resistant, Direct Burial, Wire Color: Black, Blue, Orange, Yellow, Brown, Red, Red-Black Stripe.

Overview

(7) 12 AWG, THHN Insulation, Unshielded, PVC Jacket, Type VNTC, Black, 600 Volts, Heat and Moisture Resistant, Direct Burial, Wire Color: Black, Blue, Orange, Yellow, Brown, Red, Red-Black Stripe.

Tray cable is a versatile cable approved for installation in cable trays or raceways. Tray cable comes in multiconductor and multipair styles that can be used for control, instrumentation/signal, power and lighting. Tray cable is the all-around cable.

Also known as: 127VNTCX5000FT, 127TCX5000MCR, tray cable

Specifications

Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length, 5000 ft
Volts AC: 600
Conductors: 7
Gauge: 12 AWG
Material: Copper
Length: Cut to Length, 5000 ft
Conductors: 7
Jacket: PVC
Color: Black
Volts AC: 600