
Company wide:
0
in stock
Documents & Guides
AIR KING ECQ363 36" WHITE RANGE HOOD WITH ADJUSTABLE MOTOR SPEED
Overview
AIR KING ECQ363 36" WHITE RANGE HOOD WITH ADJUSTABLE MOTOR SPEED
Also known as: ECQ363, AKGECQ363
Specifications
| Color: | White |
| Width: | 36 in |
| Type: | 3-Speed |
| Size: | 3 1/4 x 10 in |
| Color: | White |
| Type: | 3-Speed |
| Width: | 36 in |
| Size: | 3 1/4 x 10 in |