10/4 THHN/THWN Unshielded Tray Cable

Item #: 0247996

Cat #: 104TCX5000

UPC:

$ 3.22 FT
Company wide:
16,408 in stock
(4) 10 AWG, THHN Insulation, Unshielded, PVC Jacket, Type TC / TC-ER-JP, Black, 600V, Heat and Moisture Resistant, Direct Burial, Wire Color: Red, Orange, Blue, Black.

Overview

(4) 10 AWG, THHN Insulation, Unshielded, PVC Jacket, Type TC / TC-ER-JP, Black, 600V, Heat and Moisture Resistant, Direct Burial, Wire Color: Red, Orange, Blue, Black.

Tray cable is a versatile cable approved for installation in cable trays or raceways. Tray cable comes in multiconductor and multipair styles that can be used for control, instrumentation/signal, power and lighting. Tray cable is the all-around cable.

Also known as: 104TCX5000, 104TCX5000MCR

Specifications

Gauge: 10 AWG
Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length, 5000 ft
Volts AC: 600
Conductors: 4
Shielding: Unshielded
Gauge: 10 AWG
Material: Copper
Length: Cut to Length, 5000 ft
Conductors: 4
Jacket: PVC
Color: Black
Volts AC: 600
Shielding: Unshielded