This product has been discontinued.

EMT COMPR COUPLING 1-1/2 IN STEEL USA
Item #: 0247994
Cat #: 2926US
UPC: 050169570463
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Compression Couplings Steel, 1-1/2 In. Trade Size
Overview
Compression Couplings Steel, 1-1/2 In. Trade Size
Couple two ends of EMT conduit in dry locations with RACO® compression couplings. Provides concrete-tight connections. Suitable for applications above 600V.
Also known as: 050169570463, 2926US, RAC2926US
Features & Benefits
- Steel construction ensures mechanical protection
- Zinc-electroplated for added corrosion protection
- cULus
- Available in trade sizes of 1/2 in. through 4 in.
Specifications
| Diameter: | 1 1/2 in |
| Material: | Steel |
| Insulation: | Non-Insulated |
| Diameter: | 1 1/2 in |
| Insulation: | Non-Insulated |
| Material: | Steel |