
Rigid Expansion Coupling, 1", 8" Movement, Malleable
Item #: 0247990
Cat #: XJ1008
UPC: 781381746854
$ 160.54 EA
Company wide:
0
in stock
Rigid Expansion Coupling, 1 Inch, 8 Inch Movement, Length: 10-5/8 Inch, Concrete Tight, Weatherproof, Malleable Iron, Use with Appleton Bonding Jumper BJ81012, For Use with Rigid/IMC Conduit
Overview
Rigid Expansion Coupling, 1 Inch, 8 Inch Movement, Length: 10-5/8 Inch, Concrete Tight, Weatherproof, Malleable Iron, Use with Appleton Bonding Jumper BJ81012, For Use with Rigid/IMC Conduit
“XJ” Expansion Couplings provide for movement that takes place on long runs of conduit installed in buildings of great length and between divisions of buildings which are sectioned apart by structural expansion joints.
Also known as: 781381746854, XJ1008, APPXJ1008
Specifications
| Material: | Malleable Iron |
| Diameter: | 1 in |
| Length: | 10 5/8 in |
| Material: | Malleable Iron |
| Length: | 10 5/8 in |
| Diameter: | 1 in |