
EMT COMPR CPLNG INSUL 2-1/2 IN DC ZINC
Item #: 0247977
Cat #: 2840
UPC: 050169028407
Call for price
Company wide:
0
in stock
Documents & Guides
Compression Uninsulated Connectors Die Cast Zinc, 2-1/2 In. Trade Size
Overview
Compression Uninsulated Connectors Die Cast Zinc, 2-1/2 In. Trade Size
Bond EMT conduit to a box or enclosure with RACO® compression connectors. Offered in two styles, insulated or noninsulated. Provides concrete-tight connections. Suitable for applications above 600V.
Also known as: 050169028407, 2840, RAC2840
Features & Benefits
- Rugged metallic construction ensures mechanical protection
- Noninsulated
- Oversized hex compression nuts assure easy wrench installation
- UL Listed, CSA
- Available in trade sizes of 1/2 in. through 4 in.
Specifications
| Material: | Zinc |
| Size: | 2 1/2 in |
| Diameter: | 2 1/2 in |
| Insulation: | Non-Insulated |
| Material: | Zinc |
| Diameter: | 2 1/2 in |
| Size: | 2 1/2 in |
| Insulation: | Non-Insulated |