CBL PROTECT PLATE 5IN LONG - 50PK

Item #: 0247971

Cat #: 2713R

UPC: 050169127131

$ 4.78 EA
Company wide:
0 in stock
Cable Protector Plates - For Wood Studs, PUZZLE-PLATE®/Gangable

Overview

Cable Protector Plates - For Wood Studs, PUZZLE-PLATE®/Gangable
Also known as: 050169127131, 2713R, RAC2713R

Features & Benefits

  • Innovative, interlocking design does not allow nail or screw penetration through gaps or holes
  • Pre-galvanized steel construction for added corrosion protection
  • No additional hardware required, just position and hammer down spurs
  • Unique interlocking feature allows installer to easily increase area that requires protection
  • 1/2 in. Spikes used to mount to wood stud
  • Wire and cable protection for non-metallic sheathed cable wiring in wood studs
  • Puzzle configuration interlocks two or more plates where additional protection is required. Eliminates gaps in when two or more plates are used
  • Pre-galvanized, 0.051 in. thick steel
  • N/A

Specifications

Color: Silver
Material: Steel
Color: Silver
Material: Steel