CBL PROTECT PLATE 2-3/4 LONG - 100PK

Item #: 0247969

Cat #: 2712R

UPC: 050169127124

$ 2.65 EA
Company wide:
0 in stock
Cable Protector Plates - For Wood Studs, PUZZLE-PLATE®/Gangable

Overview

Cable Protector Plates - For Wood Studs, PUZZLE-PLATE®/Gangable

The raco PUZZLE­PLATE® cable protector protect nonmetallic sheathed cable or raceway type wires running through wood studs from accidental nail, screw, or drill penetration. They also used with plumbing to protect nonmetallic piping

Also known as: 050169127124, 2712R, RAC2712R

Features & Benefits

  • Innovative, interlocking design does not allow nail or screw penetration through gaps or holes
  • Pre-galvanized steel construction for added corrosion protection
  • No additional hardware required, just position and hammer down spurs
  • Unique interlocking feature allows installer to easily increase area that requires protection
  • Pre-galvanized steel construction provides strength
  • Protects electrical wires and cables running through wood members from accidental nail, drill and screw penetration
  • Ideal for protecting NMSC and raceway wire
  • UL listed for safety and peace of mind
  • 1/2 in. spikes to mount cable protector to wood stud

Specifications

Color: Silver
Material: Steel
Color: Silver
Material: Steel