Standard Lockout/Tagout Kit

Item #: 0247956

Cat #: 44-971

UPC: 783250449712

$ 274.50 EA
Clearance
Price good while supplies last
Company wide:
8 in stock
Documents & Guides
Lockout/Tagout Kit, Includes: (3) Hinged Single-Pole Breaker Lockouts, (2) Universal 277V Breaker Lockouts/Single Pole, (1)480/600V Breaker Lockout, (1)Wall Switch Lockout, (1)110V Small Plug Lockout, (2) 2" Shackle Padlocks - Red, (2) 1" Safety Lockout H

Overview

Lockout/Tagout Kit, Includes: (3) Hinged Single-Pole Breaker Lockouts, (2) Universal 277V Breaker Lockouts/Single Pole, (1)480/600V Breaker Lockout, (1)Wall Switch Lockout, (1)110V Small Plug Lockout, (2) 2" Shackle Padlocks - Red, (2) 1" Safety Lockout H
Also known as: 783250449712, 44-971, IDE44971

Specifications

Type: Lockout Kit, Standard
Color: Red
Material: Nylon
Standards: California Proposition 65
Type: Lockout Kit, Standard
Material: Nylon
Color: Red
Standards: California Proposition 65