HANDY ELL RIGID 90 1 IN MALE/FEM THRD

Item #: 0247944

Cat #: 2664RAC

UPC: 050169026649

$ 73.73 EA
Company wide:
0 in stock
90° Threaded Handy Ells Male-Female Die Cast Zinc, 1 In. Trade Size

Overview

90° Threaded Handy Ells Male-Female Die Cast Zinc, 1 In. Trade Size
Also known as: 050169026649, 2664RAC, RAC2664RAC

Features & Benefits

  • Gasket and cover included
  • Additional sizes available

Specifications

Diameter: 1 in
Diameter: 1 in