
4-11/16" Square Box, Welded, Metallic, 2-1/8" Deep, MS Bracket
Item #: 0247943
Cat #: 266
UPC: 050169002667
$ 65.79 EA
Company wide:
0
in stock
Documents & Guides
4 Inch Square Box, Welded, Metallic, MS Flush Bracket, BOX-LOC® Provided with Far-Side Support, Depth: 2-1/8 Inch, Side Knockouts: (9) TKO, Bottom Knockouts: (3) 1/2 Inch (3) TKO, Cubic Inches: 42.0
Overview
4 Inch Square Box, Welded, Metallic, MS Flush Bracket, BOX-LOC® Provided with Far-Side Support, Depth: 2-1/8 Inch, Side Knockouts: (9) TKO, Bottom Knockouts: (3) 1/2 Inch (3) TKO, Cubic Inches: 42.0
Also known as: 050169002667, 266, RAC266
Features & Benefits
- Reference the Box Selection section in the front of this catalog for complete description of bracket types and features
- Combination screw heads provide for faster installation
- TKO knockouts allow for design and installation flexibility
- BOX-LOC® (MS) Bracket Box is a snap to install. Place the bracket on the open side of the stud first. Slots in the bracket engage the lip of the stud.
- Square boxes are used where multiple conductor runs are split into two or more directions to bring power to a number of electrical devices
- With proper fitting can be used for conduit, NMSC, armored, metal clad, flex cable
- 42.0 cu. in. capacity
- Made of pre-galvanized steel
- N/A
Specifications
| Color: | Silver |
| Color: | Silver |