SDS Max Rotary Hammer

Item #: 0247936

Cat #: D25481K

UPC: 885911477529

Company wide:
0 in stock
Documents & Guides
Rotary Hammer, Chuck: SDS Max, Maximum Capacity: 1-9/16

Overview

Rotary Hammer, Chuck: SDS Max, Maximum Capacity: 1-9/16

The D25481K 1-9/16 In. SDS max combination hammer, with its durable and hard hitting German engineered mechanism delivers 6 joules of impact energy for fast drilling, even in the hardest concrete. The light weight design makes it ideally suited for horizontal serial drilling for #4 - #8 rebar, coring and chipping in any mid to upper wall and ceiling application. The active vibration control® technology employed delivers reduced user vibration for less user fatigue and greater productivity.

Also known as: 885911477529, D25481K, DEWD25481K, Ground rod driver for roto hammer

Specifications

Volts AC: 120
Diameter: 1 9/16 in
Type: Rotary Hammer, SDS Max
Amps: 10.500
Volts AC: 120
Type: Rotary Hammer, SDS Max
Diameter: 1 9/16 in
Amps: 10.500