Solar Module, 140W, 12V, 36 Cells, B/W

Item #: 0247930

Cat #: SPM140PSN

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
Solar Module, 140 Watts, 12 Volts, 36 Cells, Black on White

Overview

Solar Module, 140 Watts, 12 Volts, 36 Cells, Black on White
Also known as: SPM140PSN, SRWSPM140PSN

Specifications

Wattage: 140
Volts DC: 12
Wattage: 140
Volts DC: 12