Supprs Surg Ig20ahos Wh

Item #: 0247862
Cat #: 8380-IGW
UPC: 078477009093
$ 75.76 EA
Company wide:
0 in stock
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Isolated Ground, Surge w/Indicator Light & Audible Alarm, Back & Side Wired, Steel Strap - White

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Isolated Ground, Surge w/Indicator Light & Audible Alarm, Back & Side Wired, Steel Strap - White
Also known as: 078477009093, 8380-IGW, LEV8380IGW

Specifications

Type: Self Isolated Ground, Receptacle, Surge Protected, Hospital Grade, Duplex
Volts AC: 120
Amps: 20
Color: White
NEMA Configuration: 5-20R
Type: Self Isolated Ground, Receptacle, Surge Protected, Hospital Grade, Duplex
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 120
Color: White

Customer Reviews

No reviews for this product
(0)